Power/Signal Relay, 1 Form A, Spst, Latched, 0.05A (Coil), 12Vdc (Coil), 600Mw (Coil), 16A (Discontinued)
- Mfr # 1415898-5
- Zoro # G605866145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1415898-5
Zoro #
G605866145
UPC #
-
Country of Origin
Austria
Details
Features
UL Coil Insulation Class F; W Pre-Make Contact
Power Consumption - Relay
600 mW
Number of Poles
1
Contact Form - Relay
1 Form A (NO)
Contact Material
AgNi90/10
Coil Volts
12V DC
Item - Relay
PCB Relay
Contact Limiting Short-Time Current
16A
Protection Category
RTII
Coil Type
Bistable, 2 Coils, Polarized
Contact Limiting Breaking Current
16A
Mounting Type
Printed Circuit Board
Coil Resistance
240 Ω
Insulation Clearance
10 mm [ .394 in ]
Operating Temp. Range
70 to 85°C
Contact Rating
16A
Insulation Creepage
10 mm [ .394 in ]
Switching Voltage
400V AC
Dielectric Voltage
5000 Vrms Coil and Contact; 1250 Vrms Open Contacts
Contact Limiting Continuous Current
16A
Contact Voltage Rating
250V AC
Terminal Type
PCB-THT
Contact Limiting Making Current
165A
Description
Power/Signal Relay, 1 Form A, Spst, Latched, 0.05A (Coil), 12Vdc (Coil), 600Mw (Coil), 16A (Contact), Dc Input, Random, Ac Output, Panel Mount
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.