Zoro Homepage
This item is Discontinued.
No Product Image Available

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.044A (Coil), 5Vdc (Coil), 223Mw (Coil), 8A (Discontinued)

  • Mfr # 1393224-7
  • Zoro # G005866288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393224-7
Zoro #
G005866288
UPC #
-
Country of Origin
Czechia

Details

Item - Relay
Standard Power Relay
Contact Material
AgNi0.15
Power Consumption - Relay
223 mW
Number of Poles
1
Contact Form - Relay
1 Form A (NO)
Coil Volts
5V DC
Insulation Creepage
.315 in
Contact Limiting Making Current
8A
Mounting Type
Printed Circuit Board
Terminal Type
PCB-THT
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
250 VAC
Contact Limiting Continuous Current
8A
Protection Category
RTIII
Contact Limiting Short-Time Current
8A
Insulation Clearance
.315 in
Coil Type
Monostable, DC
Operating Temp. Range
50 to 70°C
Contact Limiting Breaking Current
8A
Switching Voltage
400 VAC
Contact Rating
0.333333333333333A
Coil Resistance
112 Ω

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.044A (Coil), 5Vdc (Coil), 223Mw (Coil), 8A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.