Zoro Homepage
This item is Discontinued.
Te Connectivity Power/Signal Relay, 1 Form A, Spst-No, 9Vdc (Coil), 530Mw (Coil), 16A (Contact), Panel Mount 1833011-3

Power/Signal Relay, 1 Form A, Spst-No, 9Vdc (Coil), 530Mw (Coil), 16A (Contact), Panel Mount (Discontinued)

  • Mfr # 1833011-3
  • Zoro # G605865896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1833011-3
Zoro #
G605865896
UPC #
-
Country of Origin
China

Details

Contact Form - Relay
1 Form A SPST-NO
Power Consumption - Relay
530 mW
Number of Poles
1
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Item - Relay
Standard Power Relay
Coil Volts
9V DC
Contact Limiting Continuous Current
16 A
Contact Limiting Making Current
16 A
Contact Rating
16 A
Contact Voltage Rating
250 VAC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Creepage
.315 in
Operating Temp. Range
-40 to 85°C
Coil Resistance
152.8 Ω
Coil Type
Monostable, DC
Insulation Clearance
5 to 8 mm
Protection Category
RTII
Switching Voltage
400 VAC
Terminal Type
PCB-THT
Mounting Type
Printed Circuit Board
Switching Current
100mA @ 5V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.