Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power/Signal Relay, 1 Form C, 9Vdc (Coil), 253Mw (Coil), 8A (Contact), Panel Mount 1956145-7

Power/Signal Relay, 1 Form C, 9Vdc (Coil), 253Mw (Coil), 8A (Contact), Panel Mount (Discontinued)

  • Mfr # 1956145-7
  • Zoro # G005865892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956145-7
Zoro #
G005865892
UPC #
-
Country of Origin
Czechia

Details

Contact Material
AgSnO
Coil Volts
9V DC
Item - Relay
Miniature PCB Relay
Power Consumption - Relay
253 mW
Number of Poles
1
Contact Form - Relay
1 Form C (CO)
Coil Resistance
320 Ω
Protection Category
RTIII
Insulation Creepage
8 mm [ .315 in ]
Contact Limiting Breaking Current
8A
Operating Temp. Range
50 to 70°C
Terminal Type
PCB-THT
Contact Limiting Making Current
8A
Mounting Type
Printed Circuit Board
Contact Limiting Continuous Current
8A
Insulation Clearance
8 mm [ .315 in ]
Switching Voltage
400V AC
Contact Rating
8A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
8A
Contact Voltage Rating
250V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.