Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.005A (Coil), 48Vdc (Coil), 245Mw (Coil), 8A 6-1393224-3

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.005A (Coil), 48Vdc (Coil), 245Mw (Coil), 8A (Discontinued)

  • Mfr # 6-1393224-3
  • Zoro # G405866277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393224-3
Zoro #
G405866277
UPC #
-
Country of Origin
Czechia

Details

Contact Form - Relay
1 Form C (CO)
Power Consumption - Relay
245 mW
Coil Volts
48V DC
Number of Poles
1
Contact Material
AgSnO2
Item - Relay
Standard Power Relay
Contact Limiting Making Current
8A
Coil Type
Monostable, DC
Terminal Type
PCB-THT
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTII
Contact Limiting Breaking Current
8A
Contact Rating
0.333333333333333A
Insulation Creepage
.315 in
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Insulation Clearance
.315 in
Contact Limiting Short-Time Current
8A
Operating Temp. Range
50 to 70°C
Mounting Type
Printed Circuit Board
Coil Resistance
9391 Ω
Contact Limiting Continuous Current
8A

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.005A (Coil), 48Vdc (Coil), 245Mw (Coil), 8A (Contact), Dc Input, Ac Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.