This item is Discontinued.

Te Connectivity Power/Signal Relay, 2 Form C, 0.114A (Coil), 12Vdc (Coil), 1250Mw (Coil), 8A (Contact), 300Vdc 7-1393234-3

Power/Signal Relay, 2 Form C, 0.114A (Coil), 12Vdc (Coil), 1250Mw (Coil), 8A (Contact), 300Vdc (Discontinued)

  • Mfr # 7-1393234-3
  • Zoro # G005866127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393234-3
Zoro #
G005866127
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
29 x 12.6 x 25.5 mm

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
(2) x 1 Form C
Contact Material
Ag, Gold Flashed
Features
Magnetic Latching
Power Consumption - Relay
1.25W
Number of Poles
2
Contact Limiting Making Current
8A
Contact Limiting Continuous Current
8A
Coil Type
Bistable, 2 Coils
Contact Limiting Short-Time Current
10A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 4000 V Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
250 VAC, 30 VDC
Contact Limiting Breaking Current
8A
Contact Rating
0.333333333333333A
Switching Current
100mA @ 12V
Coil Resistance
105 Ω
Insulation Creepage
8 mm
Switching Voltage
300 VDC, 400 VAC

Description

Power/Signal Relay, 2 Form C, 0.114A (Coil), 12Vdc (Coil), 1250Mw (Coil), 8A (Contact), 300Vdc (Contact), Dc Input, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.