Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power/Signal Relay, 2 Form C, 5A (Contact), Ac Input, Panel Mount 1393768-9

Power/Signal Relay, 2 Form C, 5A (Contact), Ac Input, Panel Mount (Discontinued)

  • Mfr # 1393768-9
  • Zoro # G505865903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393768-9
Zoro #
G505865903
UPC #
-
Country of Origin
Mexico

Details

Coil Volts
115V AC
Number of Poles
2
Contact Form - Relay
2 Form C (CO)
Features
Sensitive Version
Item - Relay
Industrial Panel Plug-In Power Relay
Contact Material
AgCdO
Operating Temp. Range
-55 to 75°C
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 500 Vrms Open Contacts
Coil Resistance
9000 Ω
Contact Voltage Rating
120 VAC
Switching Current
300mA @ 12V
Protection Category
RTI
Mounting Type
Socket, Side Mounting Plate
Terminal Type
Plug-In, Solder
Coil Type
Monostable, AC
Contact Rating
0.208333333333333A

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.