
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.031A (Coil), 24Vdc (Coil), 741Mw (Coil), 12A (Discontinued)
- Mfr # 4-1419111-2
- Zoro # G005866073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1419111-2
Zoro #
G005866073
UPC #
-
Country of Origin
Austria
Dimensions
Dimensions
1.102 x 0.886 x 1.142 in
Details
Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
24V DC
Contact Form
2 Form C (2 CO)
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Power Consumption - Relay
741 mW
Number of Poles
2
Contact Limiting Breaking Current
12A
Contact Limiting Short-Time Current
300 A
Operating Temp. Range
-40 to 70°C
Switching Current
10mA @ 12V
Insulation Creepage
.157 in
Protection Category
RTII
Insulation Clearance
3 mm
Contact Rating
0A
Coil Type
Monostable, DC
Coil Resistance
777 Ω
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2500 V Coil and Contact; 1200 Vrms Open Contacts
Switching Voltage
400 VAC
Contact Limiting Making Current
24 A
Contact Voltage Rating
240 VAC
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.031A (Coil), 24Vdc (Coil), 741Mw (Coil), 12A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.