Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.067A (Coil), 6Vdc (Coil), 400Mw (Coil), 8A (Discontinued)

  • Mfr # 1393243-2
  • Zoro # G405866222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393243-2
Zoro #
G405866222
UPC #
-
Country of Origin
Austria

Details

Number of Poles
2
Contact Form - Relay
2 Form C (CO)
Coil Volts
6V DC
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Item - Relay
Standard Power Relay
Power Consumption - Relay
400 mW
Insulation Creepage
.394 in
Contact Voltage Rating
250 VAC
Coil Resistance
90 Ω
Contact Limiting Continuous Current
8A
Mounting Type
Socket, Printed Circuit Board
Contact Limiting Breaking Current
8A
Operating Temp. Range
85°C
Protection Category
RTIII
Insulation Clearance
.394 in
Contact Limiting Making Current
15 A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
0.333333333333333A
Switching Voltage
400 VAC
Terminal Type
Plug-In, PCB-THT
Coil Type
Monostable, DC

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.067A (Coil), 6Vdc (Coil), 400Mw (Coil), 8A (Contact), 30Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.