Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1000Mw (Coil), 12A (Contact), Ac Input, Ac Output,  2-1415039-1

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1000Mw (Coil), 12A (Contact), Ac Input, Ac Output, (Discontinued)

  • Mfr # 2-1415039-1
  • Zoro # G705866281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1415039-1
Zoro #
G705866281
UPC #
-
Country of Origin
Austria

Details

Number of Poles
2
Features
Manual Operation, Mechanical Indicator; Electrical Indicator, LED
Power Consumption - Relay
1VA
Item - Relay
Miniature Relay PT
Contact Form - Relay
2 Form C (CO)
Contact Material
AgNi90/10
Coil Volts
115V AC
Switching Voltage
400V AC
Mounting Type
Socket
Coil Resistance
4845 Ω
Insulation Clearance
4 mm [ .157 in ]
Contact Limiting Continuous Current
12A
Contact Limiting Breaking Current
12A
Operating Temp. Range
50 to 70°C
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Short-Time Current
300A
Contact Limiting Making Current
24A
Contact Voltage Rating
240V AC
Contact Rating
12A
Protection Category
RTII
Coil Type
Monostable, AC
Terminal Type
Plug-In, Quick Connect
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 Vrms Coil and Contact; 1200 Vrms Open Contacts
Switching Current
10mA @ 12V

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1000Mw (Coil), 12A (Contact), Ac Input, Ac Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.