Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1000Mw (Coil), 12A (Contact), Ac Input, Ac/Dc (Discontinued)

  • Mfr # 1393154-2
  • Zoro # G905866173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393154-2
Zoro #
G905866173
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
1.102 x 0.886 x 1.142 in

Details

Contact Material
AgNi90/10
Contact Form - Relay
2 Form C (2 CO)
Features
UL Coil Insulation Class F
Number of Poles
2
Power Consumption - Relay
0.85VA, 1VA
Coil Volts
12V AC
Item - Relay
Industrial Panel Plug-In Power Relay
Contact Limiting Short-Time Current
300 A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2500 V Coil and Contact; 1200 Vrms Open Contacts
Protection Category
RTII
Coil Type
Monostable, AC
Contact Voltage Rating
240 VAC
Contact Rating
0A
Coil Resistance
48 Ω
Switching Voltage
400 VAC
Terminal Type
Solder, Plug-In
Insulation Creepage
.157 in
Contact Limiting Making Current
24 A
Switching Current
10mA @ 12V
Contact Limiting Breaking Current
12A
Operating Temp. Range
-40 to 70°C
Mounting Type
Socket
Insulation Clearance
3 mm

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1000Mw (Coil), 12A (Contact), Ac Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.