Zoro Homepage

Power/Signal Relay, 3Pdt-No, 28Vdc (Coil), 60A (Contact), Dc Input, Panel Mount

  • Mfr # 1-1616043-0

  • Zoro # G805866006


product price: $40,957.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
18 to 28V DC
Contact Form
3PDT-NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1616043-0
Zoro #
G805866006
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
18 to 28V DC
Contact Form
3PDT-NO
Number of Poles
3
Features
Sealed Contactor
Contact Rating
60 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.