This item is Discontinued.

Te Connectivity Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.125A (Coil), 6Vdc (Coil), 750Mw (Coil), 6A 7-1419111-9

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.125A (Coil), 6Vdc (Coil), 750Mw (Coil), 6A (Discontinued)

  • Mfr # 7-1419111-9
  • Zoro # G105866188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1419111-9
Zoro #
G105866188
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
1.102 x 0.886 x 1.142 in

Details

Number of Poles
4
Contact Material
AgNi90/10
Power Consumption - Relay
750 mW
Item - Relay
Industrial Panel Plug-In Power Relay
Contact Form - Relay
4 Form C (4 CO)
Features
UL Coil Insulation Class F
Coil Volts
6V DC
Coil Resistance
48 Ω
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2000 V, 1200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Insulation Clearance
3 mm
Insulation Creepage
.157 in
Coil Type
Monostable, DC
Terminal Type
Plug-In, Solder
Mounting Type
Socket
Contact Rating
0.25A
Switching Current
10mA @ 12V
Contact Limiting Breaking Current
6A
Contact Limiting Making Current
12A
Operating Temp. Range
-40 to 70°C
Contact Voltage Rating
240 VAC
Switching Voltage
240 VAC
Contact Limiting Short-Time Current
300 A
Protection Category
RTII

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.125A (Coil), 6Vdc (Coil), 750Mw (Coil), 6A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.