Zoro Homepage
This item is Discontinued.
Te Connectivity Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 2.5A (Contact), Ac Input, Ac/Dc 3-1393123-7

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 2.5A (Contact), Ac Input, Ac/Dc (Discontinued)

  • Mfr # 3-1393123-7
  • Zoro # G305865967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393123-7
Zoro #
G305865967
UPC #
-
Country of Origin
Mexico

Details

Power Consumption - Relay
1.35VA
Item - Relay
Industrial Panel Plug-In Power Relay
Number of Poles
4
Features
UL Coil Insulation Class B
Contact Material
Ag
Contact Form - Relay
4 Form C (CO)
Coil Volts
120V AC
Coil Type
Monostable, AC
Mounting Type
Socket
Coil Resistance
3900 Ω
Operating Temp. Range
-45 to 70°C
Terminal Type
Solder, Plug-In
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
240 VAC
Protection Category
RTI
Switching Current
50mA @ 12V
Contact Rating
2.5 A

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 2.5A (Contact), Ac Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.