Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power/Signal Relay, 6 Form C, 12Vdc (Coil), 1600Mw (Coil), 3A (Contact), Dc Input, Panel Mount 8-1423983-5

Power/Signal Relay, 6 Form C, 12Vdc (Coil), 1600Mw (Coil), 3A (Contact), Dc Input, Panel Mount (Discontinued)

  • Mfr # 8-1423983-5
  • Zoro # G505866306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1423983-5
Zoro #
G505866306
UPC #
-
Country of Origin
Mexico

Details

Contact Form - Relay
6 Form C (CO)
Item - Relay
Industrial Panel Plug-In Power Relay
Number of Poles
6
Coil Volts
12V DC
Power Consumption - Relay
1600 mW
Features
Bifurcated/Twin Contacts
Contact Material
Ag
Contact Limiting Breaking Current
3A
Contact Rating
0.125A
Switching Current
0mA @ 0V
Mounting Type
Printed Circuit Board
Coil Type
Monostable, DC
Contact Voltage Rating
120 VAC
Protection Category
RTIII
Contact Limiting Making Current
3A
Terminal Type
PCB-THT
Contact Limiting Short-Time Current
3A
Coil Resistance
90 Ω
Operating Temp. Range
-55 to 75°C
Contact Limiting Continuous Current
3A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 500 Vrms Open Contacts

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.