Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.071A (Coil), 12Vdc (Coil), 1600Mw (Coil), 3A 7-1393765-8

Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.071A (Coil), 12Vdc (Coil), 1600Mw (Coil), 3A (Discontinued)

  • Mfr # 7-1393765-8
  • Zoro # G405866062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393765-8
Zoro #
G405866062
UPC #
-
Country of Origin
Mexico

Details

Contact Material
Ag
Item - Relay
Industrial Panel Plug-In Power Relay
Features
Bifurcated/Twin Contacts
Coil Volts
12V DC
Power Consumption - Relay
1600 mW
Number of Poles
6
Contact Form - Relay
6 Form C (CO)
Coil Resistance
90 Ω
Contact Limiting Making Current
3A
Contact Limiting Breaking Current
3A
Contact Limiting Continuous Current
3A
Contact Voltage Rating
120 VAC
Terminal Type
Plug-In, Solder
Coil Type
Monostable, DC
Contact Rating
0.125A
Contact Limiting Short-Time Current
3A
Protection Category
RTI
Dielectric Voltage
1000 Vrms Adjacent Contacts; 500 V Coil and Contact; 500 Vrms Open Contacts
Operating Temp. Range
-55 to 75°C
Switching Current
0mA @ 0V
Mounting Type
Socket

Description

Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.071A (Coil), 12Vdc (Coil), 1600Mw (Coil), 3A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.