Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRE-INS SEALED .25 TAB 16-14

  • Mfr # 8-55888-3

  • Zoro # G800941265


product price: $2.49
/ea
Sold in multiples of 40 for $99.60

Key Features

Insulation Color
Blue
Insulation Type
Fully Insulated Polyolefin
Terminal Type
Tab
Max. Voltage
1000, 600V
Overall Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-55888-3
Zoro #
G800941265
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.6 in

Details

Insulation Color
Blue
Insulation Type
Fully Insulated Polyolefin
Terminal Type
Tab
Max. Voltage
1000, 600V
Wire Range
16 to 14 AWG
Max. Temp.
125 Degrees C
Wire Type
Regular Wire
Application
Wire/Cable
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.19 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.