Zoro Homepage

Protective Cover. Ipt 16-50Mm Sq.Cable D

  • Mfr # 1-1991225-4

  • Zoro # G105784260


product price: $0.84
/ea
Sold in multiples of 105 for $88.20

Key Features

Color
Orange
Insulation Material
Glass-Filled Polyamide
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1991225-4
Zoro #
G105784260
UPC #
-
Country of Origin
Czechia

Details

Item
Wire Connector
Color
Orange
Insulation Material
Glass-Filled Polyamide
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled Polyamide
Number of Contacts
1
Features
Sealable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.