
PS000DH3A=C1197
Mfr # 3-6609106-7
Zoro # G000984550
product price: $25.45
/eaSold in multiples of 3 for $76.35
Key Features
For Use With
P Series
Operating Temperature Range (°C)
-10 to 40
Mount Style
Snap-In
Input Type
IEC
Voltage Selection
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-6609106-7
Zoro #
G000984550
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]
Details
For Use With
P Series
Operating Temperature Range (°C)
-10 to 40
Mount Style
Snap-In
Input Type
IEC
Voltage Selection
Single
Level Of Filtering
Inductor & Capacitor
Filtered
Yes
Fuse Options
Dual
Switch Type
None
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Input Voltage Select
Single AC
Voltage (Max) (VAC)
115, 230
Type of Connector
IEC 60320-1 C-14
Shield Style
Filter Shield
Current Rating (A)
3
Mount Angle
Vertical
Accessory Type
Fuse Clip
Output Type
.187" FASTON
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Filter Type
Power Entry (Filtered/Unfiltered)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.