Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PS00SS000=C1003 6609101-3

PS00SS000=C1003 (Discontinued)

  • Mfr # 6609101-3
  • Zoro # G800984569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609101-3
Zoro #
G800984569
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range (mm)
.127 to 1

Details

Voltage Selection
2-Voltage
Type of Connector
IEC 320/C-14
Operating Temperature Range (°C)
-10 to 40
Input Voltage Select
Dual AC (SMPS)
Voltage (Max) (VAC)
250
Switch Type
None
Output Type
.187" FASTON
Filtered
No
Current Rating (A)
10
Mount Angle
Vertical
Input Type
IEC
Fuse Options
Single
Shield Style
None
Mount Style
Snap-In
Filter Type
Power Entry Module

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.