Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ptl 2X3 Cap Panel Mt Hot Wire Key A Blk

  • Mfr # 1-2232264-1

  • Zoro # G005786456


product price: $0.67
/ea
Sold in multiples of 250 for $167.50

Key Features

Color
Black
Number of Rows
2
Insulation Material
Glass-Filled PBT
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2232264-1
Zoro #
G005786456
UPC #
-
Country of Origin
United States

Dimensions

Length
1.08 in
Height
23.05 mm

Details

Item
Housing
Color
Black
Number of Rows
2
Insulation Material
Glass-Filled PBT
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Application
Power
Standards
UL E28476; UL Recognized
Max. Temp.
150°C
Features
Circuit Identification Feature; Panel Mount Feature
Terminal Type
Crimp
Contact Type
Tab
Number of Contacts
6
For Use With
TPA; CPA; Plug Housing; Tab Contact
Max. Voltage
600V AC/DC
Hole Center to Center
6 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.