
PTL 2X6 CAP PANEL MT GLW WIRE KEY A DGR (Discontinued)
- Mfr # 5-2232264-6
- Zoro # G901068731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2232264-6
Zoro #
G901068731
UPC #
-
Country of Origin
United States
Dimensions
Height
23.05 mm
Details
Item
Housing
Material
Nylon
Number of Rows
2
Features
Circuit Identification Feature; Panel Mount Feature
Standards
VDE; UL E28476; UL Recognized
For Use With
TPA; Tab Contact; CPA; Plug Housing
Application
Power
Color
Gray
Hole Center to Center
6 mm
Number of Contacts
12
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Tab
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.