
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1971778-6
Zoro #
G201026639
UPC #
-
Country of Origin
United States
Details
For Use With
Cap Housing (FH/PM), Plug Housing
Color
Black
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-55 to 150 °C
Operating Voltage
600 VAC, 600 VDC
Centerline (Pitch)
.236 in
Connector System
Wire-to-Wire
Accessory Type
TPA (Terminal Position Assurance)
Product Type
Accessory
Housing Material
Glass-Filled Nylon
Glow Wire Rating
High Temperature Part - Not Glow Wire
Number of Positions
12
Housing Color
Black
Connector & Contact Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.