
PULL LOOP CUT LENGTH 1.18 IN
Mfr # 5088450-7
Zoro # G701026696
product price: $0.38
/eaSold in multiples of 250 for $95.00
Key Features
Length
1.18 in
Color
Natural
For Use With
26 Posn Conn
Accessory Type
Pull Loop
Accessory Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5088450-7
Zoro #
G701026696
UPC #
-
Country of Origin
United States
Dimensions
Length
1.18 in
Details
Color
Natural
For Use With
26 Posn Conn
Accessory Type
Pull Loop
Accessory Color
Natural
Contact Transmits (Typical)
Signal (Data)
UL Rating
Recognized
Body Material
PVC
Contact Base Material
Phosphor Bronze
Product Type
Accessory
Agency/Standard
UL, CSA
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.