Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PULL LOOP  CUT LENGTH 120 IN 5088450-1

PULL LOOP CUT LENGTH 120 IN (Discontinued)

  • Mfr # 5088450-1
  • Zoro # G901026489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5088450-1
Zoro #
G901026489
UPC #
-
Country of Origin
United States

Dimensions

Length
120 in

Details

Color
Natural
UL Rating
Recognized
Contact Transmits (Typical)
Signal (Data)
Body Material
PVC
Agency/Standard
CSA, UL
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Accessory Type
Pull Loop
Contact Base Material
Phosphor Bronze
Accessory Color
Natural
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.