
Push-In Wire Connector, 18 AWG Max, Bare, Nylon Insulation, 250 V AC/DC
Mfr # 770326-1
Zoro # G105912564
product price: $0.26
/eaSold in multiples of 400 for $104.00
Key Features
Type
Crimp
Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
30 AWG
Insulation Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770326-1
Zoro #
G105912564
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
30 AWG
Width
0.4901 in
Height
5.05 mm
Length
0.785 in
Max. Insulation Dia.
0.11 in
For Minimum Wire Size - Solid
30 AWG
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
3.68 mm
Wire Type
Discrete
Application
Power, Signal
Contact Type
Socket
Number of Contacts
3
Number of Rows
1
Features
Panel Mount Feature
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.