
Push-In Wire Connector, 20 AWG Max, Black, Nylon Insulation, 250 V AC/DC, 5 A
Mfr # 1-794616-4
Zoro # G505785324
product price: $0.87
/eaSold in multiples of 95 for $82.65
Key Features
Type
Crimp
Color
Black
Maximum Wire Size
20 AWG
Minimum Wire Size
30 AWG
Insulation Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-794616-4
Zoro #
G505785324
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
30 AWG
Length
21.85 mm
Width
16.89 mm
Height
6.86 mm
Max. Insulation Dia.
0.06 in
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Application
Power, Signal
Contact Type
Pin
Number of Rows
2
Hole Center to Center
3 mm
Number of Contacts
14
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.