Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Push-In Wire Connector, Bare, Nylon Insulation, 250 V AC 770103-1

Push-In Wire Connector, Bare, Nylon Insulation, 250 V AC (Discontinued)

  • Mfr # 770103-1
  • Zoro # G005964441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770103-1
Zoro #
G005964441
UPC #
-
Country of Origin
United States

Dimensions

Length
25.4 mm
Height
41.28 mm
Width
16.13 mm

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Hole Center to Center
5.03 mm
Number of Rows
5
Contact Type
Socket
Features
Panel Mount Feature
For Use With
Plug Housing
Number of Contacts
15
Application
Power, Signal
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.