
Push-In Wire Connector, Bare, Nylon Insulation, 250 V AC (Discontinued)
- Mfr # 770892-1
- Zoro # G005912503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770892-1
Zoro #
G005912503
UPC #
-
Country of Origin
China
Dimensions
Width
8.64 mm
Length
34.75 mm
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Hole Center to Center
5.03 mm
Number of Contacts
6
Number of Rows
1
For Use With
Receptacle Housing
Contact Type
Pin
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.