Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Wire Connector, Bare, Nylon Insulation, 600 V AC

  • Mfr # 2-480706-0

  • Zoro # G905912498


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-480706-0
Zoro #
G905912498
UPC #
-
Country of Origin
China

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Plug
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
3
Application
Power, Signal
Hole Center to Center
6.35 mm
Number of Contacts
9
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.