
Push-In Wire Connector, Bare, Polyamide Insulation, 600 V AC (Discontinued)
- Mfr # 927231-3
- Zoro # G005912565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
927231-3
Zoro #
G005912565
UPC #
-
Country of Origin
China
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Polyamide
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyamide
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Pin
Hole Center to Center
6.35 mm
Number of Contacts
9
Number of Rows
3
Features
Panel Mount Feature
Application
Power, Signal
For Use With
Universal MATE-N-LOK Plug or Socket Housing
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.