Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Wire Connector, Red, Nylon Insulation, 600 V AC/DC

  • Mfr # 6-1971876-3

  • Zoro # G805912536


product price: $0.47
/ea
Sold in multiples of 300 for $141.00

Key Features

Type
Crimp
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1971876-3
Zoro #
G805912536
UPC #
-
Country of Origin
United States

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Standards
VDE; UL E28476; UL Recognized
Material
Nylon
Application
Power
For Use With
Receptacle (Socket) Contact; CPA; Cap Housing; TPA
Number of Rows
3
Contact Type
Receptacle
Number of Contacts
9
Features
Circuit Identification Feature
Hole Center to Center
6 mm
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.