Zoro Homepage

Push-In Wire Connector, Yellow, Nylon Insulation, 600 V AC

  • Mfr # 1-480704-4

  • Zoro # G805782849


product price: $0.66
/ea
Sold in multiples of 150 for $99.00

Key Features

Type
Crimp
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480704-4
Zoro #
G805782849
UPC #
-
Country of Origin
United States

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Application
Power, Signal
Material
Nylon
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
2
Hole Center to Center
6.35 mm
Contact Type
Plug
Number of Contacts
6
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.