
Pushbutton Switch, Dp3T, (On)-On-(On), Momentary, 5A, 28Vdc, Wire Terminal, Panel Mount (Discontinued)
- Mfr # 4-1825139-5
- Zoro # G505800294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1825139-5
Zoro #
G505800294
UPC #
-
Country of Origin
China
Dimensions
Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]
Details
Terminal Connection
Vertical, Wire Lugs
Sealed
Yes
Operating Function
(On) On (On)
Seal Type
Terminal Seal (Insert Molded)
Insulation Resistance (MΩ)
1000
Contact Current Rating (A)
5
UL Flammability Rating
UL 94V-0
Switch Type
Toggle
Contact Plating
Silver
Actuator Finish
Nickel
Configuration (Pole-Throw)
Double Pole - Three Throw
Contact Resistance (mΩ)
10
Bushing Style
Threaded
Toggle Style
Baton Standard
Dielectric Strength (VAC)
1000
Process Sealed
No
Product Type
Switch
Contact Base Material
Copper
Mounting Type
Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.