Zoro Homepage

Pushbutton Switch, Dp3T, On-On-(On), Momentary-Tactile, 5A, 28Vdc, Wire Terminal, Panel Mount

  • Mfr # 4-1825139-2

  • Zoro # G105934047


product price: $12.39
/ea
Sold in multiples of 15 for $185.85

Key Features

Terminal Connection
Vertical, Wire Lugs
Contact Resistance (mΩ)
10
Contact Current Rating (A)
5
Bushing Thread Size
14614
Insulation Resistance (MΩ)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1825139-2
Zoro #
G105934047
UPC #
-
Country of Origin
United States

Dimensions

Bushing Thread Size
14614
Bushing Length (in)
0.35
Toggle Length
10.4 mm [ .41 in ]

Details

Terminal Connection
Vertical, Wire Lugs
Contact Resistance (mΩ)
10
Contact Current Rating (A)
5
Insulation Resistance (MΩ)
1000
Actuator Finish
Nickel
Mounting Type
Panel
Bushing Style
Threaded
Contact Plating
Silver
Toggle Style
Baton Standard
UL Flammability Rating
UL 94V-0
Product Type
Switch
Sealed
Yes
Contact Base Material
Copper
Operating Function
On On (On)
Seal Type
Terminal Seal (Insert Molded)
Switch Type
Toggle
Dielectric Strength (VAC)
1000
Process Sealed
No
Configuration (Pole-Throw)
Double Pole - Three Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.