
Pushbutton Switch, Dpdt, 5A, Wire Terminal, Panel Mount (Discontinued)
- Mfr # 2213763-5
- Zoro # G905920288
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213763-5
Zoro #
G905920288
UPC #
-
Country of Origin
China
Dimensions
Bushing Length
19 in
Details
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Case Material
PBT
Number of Actuators
Single
Dust Proof
Yes
Product Type
Switch
ESD Grounding Terminal
Without
Tactile
No
Bushing Style
Threaded
Mounting Angle
Vertical
Operating Function
Momentary
Switch Contact Plating Material
Silver
Switch Type
Pushbutton
Mounting Type
Panel
Actuator Profile
Flush
Contact Current Rating
5 A
Configuration (Pole-Throw)
Double Pole - Double Throw
Actuator Style
Round
Process Sealed
Yes
Snap Action
Without
Detent Style
Audible
Illuminated
No
Support Bracket
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.