
Pushbutton Switch, Dpdt, 5A, Wire Terminal, Panel Mount (Discontinued)
- Mfr # AV1920000Q04
- Zoro # G505803219
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV1920000Q04
Zoro #
G505803219
UPC #
-
Country of Origin
China
Dimensions
Bushing Length
19 in
Details
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
ESD Grounding Terminal
Without
Number of Actuators
Single
Dust Proof
Yes
Operating Function
Momentary
Support Bracket
Without
Actuator Style
Round
Switch Type
Pushbutton
Bushing Style
Threaded
Configuration (Pole-Throw)
Double Pole - Double Throw
Actuator Profile
Flush
Mounting Angle
Vertical
Illuminated
No
Process Sealed
Yes
Product Type
Switch
Detent Style
Audible
Snap Action
Without
Contact Current Rating
5 A
Tactile
No
Case Material
PBT
Mounting Type
Panel
Switch Contact Plating Material
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.