Zoro Homepage

Pushbutton Switch, Dpst, 3A, Wire Terminal, Panel Mount

  • Mfr # 1-2317404-7

  • Zoro # G805798956


product price: $22.95
/ea
Sold in multiples of 8 for $183.60

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Support Bracket
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2317404-7
Zoro #
G805798956
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Support Bracket
Without
Configuration (Pole-Throw)
Double Pole - Single Throw
ESD Grounding Terminal
Without
Case Material
PBT
Operating Function
Momentary
Process Sealed
Yes
Detent Style
Audible
Mounting Type
Panel
Product Type
Switch
Illuminated
Yes
Dust Proof
Yes
Contact Base Material
Copper
Switch Contact Plating Material
Silver
Bushing Style
Threaded
Number of Actuators
Single
Actuator Style
Round
Mounting Angle
Vertical
Actuator Profile
Flush
Snap Action
Without
Switch Type
Pushbutton
Tactile
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.