Zoro Homepage

Pushbutton Switch, Dpst, 3A, Wire Terminal, Panel Mount

  • Mfr # AV1920DA12Q04

  • Zoro # G505803233


product price: $31.85
/ea
Sold in multiples of 6 for $191.10

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Dust Proof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1920DA12Q04
Zoro #
G505803233
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Dust Proof
Yes
Mounting Angle
Vertical
Detent Style
Audible
Operating Function
Momentary
Case Material
PBT
Number of Actuators
Single
Support Bracket
Without
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Double Pole - Single Throw
Contact Base Material
Copper
Snap Action
Without
Product Type
Switch
Switch Type
Pushbutton
ESD Grounding Terminal
Without
Actuator Style
Round
Tactile
No
Bushing Style
Threaded
Actuator Profile
Flush
Process Sealed
Yes
Mounting Type
Panel
Illuminated
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.