Zoro Homepage

Pushbutton Switch, Dpst, 3A, Wire Terminal, Panel Mount

  • Mfr # AV1920PB12Q04

  • Zoro # G405803111


product price: $23.95
/ea
Sold in multiples of 8 for $191.60

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Contact Base Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1920PB12Q04
Zoro #
G405803111
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Contact Base Material
Copper
Switch Contact Plating Material
Silver
Detent Style
Audible
Configuration (Pole-Throw)
Double Pole - Single Throw
Actuator Profile
Flush
Support Bracket
Without
Number of Actuators
Single
Process Sealed
Yes
Operating Function
Momentary
Tactile
No
ESD Grounding Terminal
Without
Snap Action
Without
Illuminated
Yes
Mounting Angle
Vertical
Actuator Style
Round
Product Type
Switch
Bushing Style
Threaded
Case Material
PBT
Dust Proof
Yes
Switch Type
Pushbutton
Mounting Type
Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.