
Pushbutton Switch, Dpst, 5A, Wire Terminal, Panel Mount (Discontinued)
- Mfr # AV2220000Q04
- Zoro # G005802934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AV2220000Q04
Zoro #
G005802934
UPC #
-
Country of Origin
China
Dimensions
Bushing Length
22 in
Details
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
ESD Grounding Terminal
Without
Dust Proof
Yes
Case Material
PBT
Configuration (Pole-Throw)
Double Pole - Single Throw
Product Type
Switch
Actuator Style
Round
Detent Style
Audible
Support Bracket
Without
Switch Type
Pushbutton
Number of Actuators
Single
Mounting Angle
Vertical
Illuminated
No
Tactile
No
Bushing Style
Threaded
Operating Function
Momentary
Actuator Profile
Flush
Snap Action
Without
Contact Current Rating
5 A
Switch Contact Plating Material
Silver
Mounting Type
Panel
Process Sealed
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.