
Pushbutton Switch, Spdt, Momentary, 0.4A, 20Vdc, Solder Terminal, Panel Mount (Discontinued)
- Mfr # TPB11FGRA6
- Zoro # G805805609
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPB11FGRA6
Zoro #
G805805609
UPC #
-
Country of Origin
Mexico
Dimensions
Actuator Length
3.48 mm [ .137 in ]
Bushing Length
5.49 mm [ .216 in ]
Bushing Diameter
4.78 mm [ .188 in ]
Button Width
2.54 mm [ .1 in ]
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.