
Pushbutton Switch, Spdt, On-Off, 5A, Wire Terminal, Panel Mount (Discontinued)
- Mfr # AV1911P712Q04
- Zoro # G905802966
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV1911P712Q04
Zoro #
G905802966
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length
19 in
Details
Terminal Connection
Wire Lugs
Switch Contact Plating Material
Silver
Dust Proof
Yes
Switch Type
Pushbutton
Illuminated
Yes
Tactile
No
Process Sealed
Yes
Operating Function
Push-On/Push-Off
Support Bracket
Without
Mounting Angle
Vertical
Product Type
Switch
Snap Action
Without
Contact Current Rating
5 A
Bushing Style
Threaded
Configuration (Pole-Throw)
Single Pole - Double Throw
Detent Style
Audible
Case Material
PBT
Number of Actuators
Single
Actuator Style
Round
Mounting Type
Panel
ESD Grounding Terminal
Without
Actuator Profile
Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.