Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Switch, Spdt, On-(On), Momentary, 3A, 6 Pcb Hole Cnt, Wire Terminal, Panel Mount

  • Mfr # 1977740-2

  • Zoro # G705799657


product price: $19.59
/ea
Sold in multiples of 4 for $78.36

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
6.5 mm
Head Color
Black
Head Material
Epoxy Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977740-2
Zoro #
G705799657
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
6.5 mm
Cap Diameter
10.01 mm [ .394 in ]
Cap Height
8 mm [ .315 in ]
Thread Size
14614
Button Width
2.8 mm [ .11 in ]
Bushing Thread Size
14614
Actuator Length
8 mm [ .315 in ]

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Epoxy Resin
Terminal Connection
Solder
For Use With
C22 Cap
Contact Plating
Silver
Attachment Method
Screw-On
Contact Base Material
Brass
Bushing Style
Threaded
Tactile
No
Contact Current Rating (A)
3
Product Type
Switch
Seal Type
Epoxy
Snap Action
With
Number of Actuators
Single
Actuator Style
Cap - Order Separately
Actuator Profile
Extended
Dust Proof
No
Actuator Material
Nickel-Plated Copper Alloy
Operating Function
On (On)
Low Profile
No
Ganged
No
Boot Color
Black
Process Sealed
No
Switch Type
Pushbutton
Configuration (Pole-Throw)
Single Pole - Double Throw
Cap Color
Black
Case Material
Epoxy Resin
Mounting Angle
Vertical
Mounting Type
Panel
Illuminated
No
Guard Color
Chromed Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.