Zoro Homepage

Pushbutton Switch, Spst, 5A, Wire Terminal, Panel Mount

  • Mfr # 1-2213765-7

  • Zoro # G205920469


product price: $19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213765-7
Zoro #
G205920469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Number of Actuators
Single
Configuration (Pole-Throw)
Single Pole - Single Throw
Support Bracket
Without
Dust Proof
Yes
Operating Function
Momentary
ESD Grounding Terminal
Without
Detent Style
Audible
Switch Contact Plating Material
Silver
Bushing Style
Threaded
Case Material
PBT
Product Type
Switch
Mounting Angle
Vertical
Actuator Profile
Flush
Switch Type
Pushbutton
Process Sealed
Yes
Mounting Type
Panel
Illuminated
Yes
Tactile
No
Contact Current Rating
5 A
Actuator Style
Round
Snap Action
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.