Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Switch, Spst, 5A, Wire Terminal, Panel Mount

  • Mfr # 1-2213765-9

  • Zoro # G105920484


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2213765-9
Zoro #
G105920484
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Actuator Profile
Flush
Dust Proof
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
Yes
Product Type
Switch
Support Bracket
Without
Illuminated
Yes
Detent Style
Audible
Mounting Angle
Vertical
Switch Type
Pushbutton
Bushing Style
Threaded
Snap Action
Without
Switch Contact Plating Material
Silver
Operating Function
Momentary
ESD Grounding Terminal
Without
Actuator Style
Round
Tactile
No
Mounting Type
Panel
Number of Actuators
Single
Contact Current Rating
5 A
Case Material
PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.