Zoro Homepage

Pushbutton Switch, Spst, 5A, Wire Terminal, Panel Mount

  • Mfr # AV1910D712Q04

  • Zoro # G705802944


product price: $16.75
/ea
Sold in multiples of 10 for $167.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Contact Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1910D712Q04
Zoro #
G705802944
UPC #
-
Country of Origin
China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Contact Current Rating
5 A
Configuration (Pole-Throw)
Single Pole - Single Throw
Bushing Style
Threaded
Operating Function
Momentary
Illuminated
Yes
Case Material
PBT
Support Bracket
Without
Actuator Style
Round
Actuator Profile
Flush
Number of Actuators
Single
Switch Type
Pushbutton
Snap Action
Without
Mounting Type
Panel
Switch Contact Plating Material
Silver
Tactile
No
Process Sealed
Yes
Mounting Angle
Vertical
Detent Style
Audible
Product Type
Switch
ESD Grounding Terminal
Without
Dust Proof
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.