Zoro Homepage

Pushbutton Switch, Spst, 5A, Wire Terminal, Panel Mount

  • Mfr # AV1910D724Q04

  • Zoro # G805802875


product price: $16.75
/ea
Sold in multiples of 10 for $167.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1910D724Q04
Zoro #
G805802875
UPC #
-
Country of Origin
China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Operating Function
Momentary
Bushing Style
Threaded
Illuminated
Yes
Contact Current Rating
5 A
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Contact Plating Material
Silver
Support Bracket
Without
ESD Grounding Terminal
Without
Mounting Type
Panel
Product Type
Switch
Tactile
No
Dust Proof
Yes
Switch Type
Pushbutton
Actuator Style
Round
Process Sealed
Yes
Snap Action
Without
Detent Style
Audible
Number of Actuators
Single
Case Material
PBT
Mounting Angle
Vertical
Actuator Profile
Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.