Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pushbutton Switch, Spst, Momentary, 0.4A, 20Vdc, Wire Terminal, Panel Mount 1437572-3

Pushbutton Switch, Spst, Momentary, 0.4A, 20Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 1437572-3
  • Zoro # G105799042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437572-3
Zoro #
G105799042
UPC #
-
Country of Origin
Mexico

Dimensions

Bushing Thread Size
17807
Thread Size
10-48 UNS-2A
Actuator Length
.137 in
Button Width
.15 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Configuration (Pole-Throw)
Single Pole - Single Throw
Case Material
Polyester
Support Bracket
Without
Dust Proof
No
Switch Type
Pushbutton
Bushing Style
Threaded
Contact Base Material
Copper Alloy
Actuator Profile
Extended
Mounting Type
Through Hole
ESD Grounding Terminal
Without
Switch Contact Plating Material
Gold over Nickel
Actuator Material
Polyamide
Number of Actuators
Single
Operating Function
NO, Momentary
Low Profile
No
Mounting Angle
Vertical
Ganged
No
Process Sealed
No
Actuator Color
Black
Product Type
Switch
Snap Action
Without
Actuator Style
Round
Tactile
No
Actuator Force
9.178 oz, 260 g
Temperature Rating
High
Illuminated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.