Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pushbutton Switch, Spst, Momentary, 1A, 20Vdc, Wire Terminal, Panel Mount 2-1437572-2

Pushbutton Switch, Spst, Momentary, 1A, 20Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 2-1437572-2
  • Zoro # G105799257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437572-2
Zoro #
G105799257
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
.137 in
Bushing Thread Size
17807
Button Width
.15 in
Thread Size
10-48 UNS-2A

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
ESD Grounding Terminal
Without
Actuator Color
Black
Actuator Profile
Extended
Dust Proof
No
Contact Current Rating
1 A
Support Bracket
Without
Switch Type
Pushbutton
Number of Actuators
Single
Product Type
Switch
Illuminated
No
Temperature Rating
High
Mounting Angle
Vertical
Actuator Material
Polyamide
Mounting Type
Panel
Case Material
Polyester
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Snap Action
Without
Bushing Style
Threaded
Actuator Style
Round
Process Sealed
No
Low Profile
No
Contact Base Material
Copper Alloy
Ganged
No
Operating Function
NO, Momentary
Tactile
No
Actuator Force
1.77 to 14.12 oz, 50 to 400 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.